£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
The 1-ply Tork Wiping Paper is designed for efficient light wiping tasks and handwiping. This versatile solution is applicable in professional environments, offering convenience for both hand and surface wiping needs. Compatible with the Tork Mini Centrefeed dispenser, it ensures easy access and dispensing. Ideal for various settings, this product provides a compact and practical solution for maintaining cleanliness and hygiene.
Features and Benefits
• Suitable for hand wiping and light surface tasks
• Excellent for streak-free glass cleaning without lint
• Easy one-handed operation for user convenience
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 473252 |
Number of Ply | 1 |
Pack Quantity | 12 |
Roll Length | 120.1mm |
Sheet Length | 390mm |
Sheet Width | 198mmmm |
Sheets Per Roll/Box | 343 |
Type | Wiping Paper |
UNSPSC Code | 47120000 |