£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
The X60 cloth wipes from Wypall® are supplied as a large roll system, offering high capacity and controlled usage. Versatile and durable for economical wiping, these reusable cloths offer consistent quality and are ideal for industrial settings.
Features and Benefits
• Versatile and durable cloth
• Hydroknit™ technology for strength enough to withstand multiple surface types
• High-capacity roll offers excellent absorbency
Typical Applications
• Oily/ greasy spills
• Dirt and debris
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5027375005572 |
ECLASS Code | 40030201 |
MFR Part No. | 8371 |
Number of Ply | 1 |
Pack Quantity | 1 |
Series | X60 General Clean™ |
Sheet Length | 38cm |
Sheet Width | 315mm |
Sheets Per Roll/Box | 500 |
Type | Jumbo Wiper Roll |
UNSPSC Code | 47120000 |