£1090.83
Ex VAT
£1309.00
Inc VAT
Product Details
Product Specification
Easy-to-use right out of the box, the 3D40 Idea Builder features built-in printable files so you can start building immediately, without the need of a computer. An advanced extruder design features an active filament monitoring system to ensure successful builds and the exclusive, Quick Level guided levelling system makes set-up a snap.
With a build capacity larger than the Dremel 3D20, you can build bigger projects inside the fully enclosed, illuminated workspace with a cooling system that prevents object warping and keeps your builds precise.
Design and edit your models with the included Print Studio software by Autodesk, and control the building process using a full-colour touch-screen. And when the build is done, retrieve your object using the convenient removable build platform.
Large, clear, hinged door and lid permit unobstructed viewing of the build operation so you can always see inside without compromising the build environment. The 3D40 Idea Builder is packed with features and includes the accessories and tools you need to get started in the world of 3D building.
Includes: Dremel 3D40 Idea Builder, Instruction Manual, Quick Start Guide, USB Flash Drive, Spool of White Filament, Power Cable, USB Cable, Build Sheet, Build Tape (2), Object Removal Tool, Unclog Tool.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364077595 |
Includes | WiFi. Clog-Resistant Extruder. Assisted Leveling. Large Build Plate |
MFR Part No. | F0133D40JA |
Type | 3D Printer |
UNSPSC Code | 43212100 |