£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Ultra Max Power Bank 5200 mAh for iPhone, iPad, MP3, MP4, mobile phones. A light, compact and portable source of emergency power whenever you need it.
USB output (1A).
Residual power indicator LED when charging or discharging.
Comes with spare iPhone4/5/6 and micro USB cable.
Torch function capability.
Long cycle life of up to 500 cycles.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 5200mAh |
Compatibility | iPhone Smartphone Tablet |
Cycle Life | 500 |
Includes | iPhone 4/5/6 Cable Micro USB Cable |
MFR Part No. | POWUMX-5200 |
UNSPSC Code | 26111704 |