£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
Designed to make optimum use of workshop space, this range of Perfo panels are manufactured to withstand the most rigorous conditions, giving a long service life. The fully flanged metal panels are reinforced with channel backstrips and strengthened fixing points. All hooks lock into the panel with the Perfo locking clip, ensuring that hooks can be positioned quickly but remain securely located. Available in a range of sizes and supplied in an attractive gentian blue colour.
Features and Benefits
• Available in a variety of sizes and specifications to suit your requirements
• Manufactured from high quality steel for bolstered levels of strength and overall product longevity
• Finished with an epoxy powder coat paint for added corrosion resistance as well as providing an appealing aesthetic
• Fixing points are reinforced to ensure maximum hold of your tools onto the panel
Typical Applications
• Ideal for maximising space in your workshop by hanging tools
• Also has domestic uses, as it can be used to hang an assortment of paraphernalia from stationery to clothing
Standards
• All products come with Bott's 10 Year Guarantee (T's&C's Apply)
Notes
• Tools and brackets are not included
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue |
Depth | 13mm |
EAN | 4025002823651 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 495mm |
MFR Part No. | 14025115.11 |
Pack Quantity | 1 |
Product Material | Steel |
Product Type | Perfo Panel |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 457mm |