SKU:
DUN9631130Q
MPN:
A442033.FL
£48.76
Ex VAT
£58.51
Inc VAT
Product Details
Product Specification
The boots offer good resistance against wear and tear and excellent grip and are very resistant to oils and fats, chemicals and disinfectants, animal and vegetable oils and minerals. The ribbed design also provides additional protection to the wearer's shin.
Attribute | Value |
---|---|
Brand | Dunlop |
Colour | Black |
EAN | 8713197355403 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
MFR Part No. | A442033FL |
Midsole Material | Steel |
Product Type | Safety Wellingtons |
Resistance Features | Anti-Static Oil-Resistant Waterproof |
Safety Classification | S5 |
Series | Acifort Rocker |
Shoe Size | 10 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | Rubber |
Wide Fitting | No |