£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Product Documents
G500 Industrial Headgear is a practical solution for hearing and face protection where no head protection is required. This kit comes complete with Peltor Optime I ear muffs, eyewear, faceshield and front cover.
Features and Benefits
• Adjustable harness using a ratchet for wearer comfort
• Robust headband with slots for use with or without the ear muffs
• Head strap has 8 positions to suit most head sizes
• Headgear has ventilation for wearer comfort
• Visor is complete with anti-scratch and anti-fog properties
Notes
• Can incorporate integrated eye protection (V6 range)
Standards
• EN 352-3 for earmuffs
• EN 166 1 A BT for PC visor
Attribute | Value |
---|---|
Brand | 3M Peltor |
Colour | Yellow |
EAN | 4046719892204 |
ECLASS Code | 40011503 |
For Use With | PELTOR™ Communication products |
MFR Part No. | 7100029146 |
Pack Quantity | 12 |
Product Type | Headgear |
Series | G500 |
UNSPSC Code | 46181702 |