£10.90
Ex VAT
£13.08
Inc VAT
Product Details
Product Specification
These Phillips ACR® screwdriver bits have a hardness of 58 - 62HRC and are constructed from high alloy chrome molybdenum steel for use on hand and power tools. Available in three sizes to suit your needs, each bit has a 1/4in. hex drive.
Features and Benefits
• Available in an array of sizes to suit your desired application
• Suited for use with both hand and power tools for a wider scope of use
• Each bit possesses a hardness of 58-62HRC for optimum driving capabilities
• Manufactured from chrome molybdenum steel for maximum durability and performance
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140124417 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | PH2 |
UNSPSC Code | 27112814 |