£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
Short Series - 2 Flute - Inch
Centre cutting as standard. An advanced tool geometry designed for cutting aluminium and other non-metallic, non-ferrous materials requiring high machining rates. Al-Karb cutters will out-perform conventional end mills on these materials as the flute design allows maximum chip removal.
Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 1/2in. |
EAN | 5036140336247 |
ECLASS Code | 21010500 |
End Mill Type | Corner Radius |
Flute Length | 1in. |
Flute Type | Helical |
Length Type | Short |
Material | Solid Carbide |
Material Application | Aluminium |
MFR Part No. | EDP35289 |
Number of Flutes | 2 |
Plunge Type | Centre Cutting |
Shank Diameter | 1/2in. |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |