£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Series 15 - Regular Length
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter to +0.04 -0.0.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 5036140204218 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Number of Flutes | 2 |
Overall Length | 52mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |