SKU:
SWT1657508A
MPN:
1657508A
£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10.
Shank diameter to h6.
Carbide Q-Coat.
Series 75 regular Neck
Carbide Q-Coat
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 0.8mm |
Cutting Direction | Right Hand |
EAN | 5036140288263 |
ECLASS Code | 21010500 |
Finish/Coating | Carbide Q-Coat |
Flute Length | 1.2mm |
Flute Type | Helical |
Length Type | Regular |
Material | Solid Carbide |
Material Application | Non-Ferrous Metals |
Milling Application | High-feed Milling |
Number of Flutes | 2 |
Overall Length | 45mm |
Plunge Type | Centre Cutting |
Shank Diameter | 4mm |
Shank Type | Plain Round |
Standards Met | Manufacturers Standards |
UNSPSC Code | 23241614 |