£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Short Series Metric
4 flute. Plain shank. Centre cutting with ball nose. Used for profile and slot milling applications with the performance of micrograin solid carbide.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Marwin |
Coolant Delivery | External |
Cutter Diameter | 3mmmm |
Cutter Diameter Tolerance | h55 |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Helix Direction | Right Hand |
Length Type | Short |
Material | Solid Carbide |
Material Grade | Micrograin |
MFR Part No. | BMS4M0030 |
Number of Flutes | 4 |
Plunge Type | Centre Cutting |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7190 |
UNSPSC Code | 23241614 |