£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
These Bahco 3851 M42 Bandsaw Blades were engineered to meet the demands of a range of precision metal cutting applications. Each of these high-performance blades was crafted with advanced materials and an innovative design, to ensure reliable and efficient cutting for a variety of metalworking tasks.
Features and Benefits
• Bi-metal construction with high-speed steel tooth tips provides durability and longevity in cutting operations
• Specially designed tooth shape for maximum cutting performance and reduced wear
• Suitable for a wide range of applications, including cutting profiles, castings, tubes, and an array of metals from aluminum to stainless steel
• Range includes multiple tooth-per-inch options allowing users to select the ideal blade for their requirements
Attribute | Value |
---|---|
Blade Length | 2362mm |
Blade Material | Bi-Metal M42 |
Blade Thickness | 0.9mm |
Blade Type | Welded Loop |
Blade Width | 20mm |
Brand | Bahco |
EAN | 7311518183929 |
ECLASS Code | 21011601 |
Material Application | Aluminium Brass Cast Iron Copper Stainless Steel |
MFR Part No. | 3851-20-0.9-5/8 |
Teeth per Inch | 5 to 8TPI |
Tooth Form | PRX |
UNSPSC Code | 23231100 |