£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
Easy-Cut is a new generation of general purpose bandsaw blades developed by Bahco and featuring a patented revolutionary tooth design which allows a much wider operating range than a conventional tooth type. This means that the same blade will cut a much wider range of materials and shapes.
Features and Benefits
• Easy blade selection
• No need for TPI selection
• Wide operating range
• Unique innovative and patented tooth design
• Easy to order
• Cuts ferrous and non-ferrous materials, solids, pipes, profiles and castings
Typical Application
• General purpose
• Carbon steel
• Plastic
• Stainless steel
• Wood
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Blade Thickness | 0.900mm |
Blade Type | Welded Loop |
Blade Width | 27.0mm |
Brand | Bahco |
ECLASS Code | 21011601 |
Material Application | Alloy Steel |
Material Shape Application | Rectangular Tube Round Tube Solid Bundle Solid Cylinder Solid Rectangular Structural Angle Beam Tubular Bundle |
MFR Part No. | 3857-27-0.9-EZ-M - 4115 |
Rake Angle | Positive |
UNSPSC Code | 23231100 |