£7.70
Ex VAT
£9.24
Inc VAT
Product Details
Product Specification
Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 41mm (1-5/8") cutting depth.
Aggressive material penetration and swarf clearance, removing the need to carry a Constant and Variable Pitch Hole Saw.
Constructed of hardened steel and abrasion resisting HSS teeth with a tough alloy body and cap.
Will cut a wide range of materials, regardless of thickness.
Starrett-designed tooth geometry resulting in huge improvements in chip flow.
Smooth cut with minimal tendency to bite or snag when cutting thinner gauge materials.
Cutting depth of 41mm (1.5/8").
Attribute | Value |
---|---|
Brand | Starrett |
Diameter | 32mm |
Item | Holesaws |
UNSPSC Code | 23101512 |