£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
90° approach.
Uses TN_G inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 22mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 15mm |
EAN | 5036140367692 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 16.5mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 9.525mm |
Insert Shape | Triangle |
Insert Size | 1604 |
Insert Style | TN_G |
Inserts Included | (10)Carbide P Grade TN_G Inserts |
ISO Designation | S32U PTFNR 16 |
Minimum Bore Diameter (D) | 39mm |
Neck Length (l2) | 50mm |
Number of Bars in Set | 1 |
Overall Length (l1) | 350mm |
Set Type | Boring Bar & Insert |
Shank Diameter (d) | 32mm |
Shank Height (h) | 30mm |
Shank Material | Steel |
Toolholder Style | PTFN |
UNSPSC Code | 23242106 |