£21.02
Ex VAT
£25.22
Inc VAT
Product Details
Product Specification
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
Attribute | Value |
---|---|
Boring Bar Angle | 90° |
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Right Hand |
EAN | 5036140338142 |
ECLASS Code | 21010901 |
Included Angle | N/A° |
ISO Category Grade | P |
ISO Cut | P20 - P30 |
Lead Angle | N/A° |
Material Application | Steel |
Material Grade | N/A |
Overall Length | 2-1/2in. |
Shank Diameter | 3/8in. |
Shank Height | N/Ain. |
Shank Width | N/Ain. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 396 |
Tool Type | Round Shank Boring |
UNSPSC Code | 23241601 |