Kennedy

Brazed Tool, 260, For use with Parting Off, P20 - P30

SKU:

KEN1005210K

MPN:

1005210K

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (8)

    Product Details

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
    P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
    P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
    K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Clearance Angle

    6°

    Cutting Direction

    Right Hand

    EAN

    5036140095281

    ECLASS Code

    21010901

    ISO Category Grade

    P

    ISO Cut

    P20 - P30

    Material Application

    Steel

    Overall Length

    4in.

    Shank Height

    5/8in.

    Shank Width

    3/8in.

    Standards Met

    ISO DIN BHMA

    Tip Material

    Carbide

    Tool Number

    260

    Tool Type

    Parting Off

    UNSPSC Code

    23241601