£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Diameter Range: 1.0 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Radius Tolerance: +/-0.005.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
Cutter Diameter | 2mmmm |
Cutter Diameter Tolerance | h28 |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 3.5mmmm |
Helix Direction | Right Hand |
Material | Solid Carbide |
Material Grade | Micrograin |
MFR Part No. | CC133 |
Overall Length | 50mm |
Plunge Type | Centre Cutting |
Series | HPBS |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h5 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7163 |
UNSPSC Code | 23241614 |