Dormer

R454 Carbide Force X Drill - 5xD - TiAlN Coated - Metric

105 Variations

R454 Carbide Force X Drills offer high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.

Features and Benefits
• Carbide Force
• TiAlN coated for increased production levels
• Cost effective

Standards
• Manufactured to DIN 6537L
• Shan manufactured to DIN 6535HA

Notes
• Size 3.00mm to 20.00mm

Sort By:
Most Popular

Rows per page:

25

1-25 of 86

Rows per page:

25

1-25 of 86