£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The R002 is a Solid Carbide Jobber Drill, incorporating CTW Technology. It is capable of drilling to a depth of 5 times diameter in one pass, has a flute length and TiN tip coating, offering increased productivity and tool life.
TiN coating for 25% of flute length.
Capable of producing holes up to 5 x diameter depth.
The R002 offers higher productivity when compared to standard geometry drills.
Integrated web-thinning, with no compromise on overall strength of the drill.
Reduced cutting forces required to drive the tool through the work piece throughout the life of the tool, reducing wear and tear on machine tools.
Designed using the latest Computer Aided Engineering (CAE) Technologies, including Finite Element Analysis and an accurate, optimised 3D model, resulting in the best design solution.
Manufactured to DIN 338.
Attribute | Value |
---|---|
Brand | Dormer |
Drill Diameter Metric | 8.5mm |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | R0028.5 |
Series | R002 |
UNSPSC Code | 23241634 |