£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.
Features and Benefits
• High speed steel construction for increased tool hardness
• Spiral flutes for high quality centre holes
Standards
• Manufactured to BS 328 : Part 2 : 1986
• DIN 333A, ISO 866
• ISO 2540, ISO 2541
Attribute | Value |
---|---|
Body Diameter | 5mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
Drill Point Diameter | 2mm |
EAN | 5036140173316 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Maximum Drill Point Length | 3.3mm |
Minimum Drill Point Length | 2.5mm |
Overall Length | 40mm |
Radius | 8mm |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
UNSPSC Code | 23241605 |