£44.69
Ex VAT
£53.63
Inc VAT
Product Details
Product Specification
The No.200 set contains 5 A200 HSS centre drills, with size between 1.00mm to 4.00mm. They are used to produce 60° centres in components, where subsequently, manufacturing operations are to be carried out. The No.225 set contains 5 A225 HSS centre drills BS1 TO BS6. These have been designed with spiral flutes, various lengths and forms to produce smooth centre holes to suit most applications.
Features and Benefits
• Drills create quality, smooth centre holes
• Various lengths and forms of drill
• Supplied in durable plastic cases
Typical Applications
• Centre drilling
Standards
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541.
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Drill Length Type | Standard Length |
EAN | 7320760616321 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
Maximum Drill Size | 4 |
MFR Part No. | A296200 |
Minimum Drill Size | 1 |
Number of Pieces | 5 |
Series | A296 |
Standards Met | BS 328 DIN 333A |
System of Measurement | Metric |
UNSPSC Code | 23241605 |