£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
Inch Series - Series C100 are designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.
Features and Benefits
• Manufactured from high speed steel for increased tool durability
• Spiral flutes create quality centre holes
• Suitable for drilling steel, cast iron, aluminium, brass and plastics
Specifications
• 60° inclusive angle
• Point angle 120°
• Plain round shank
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541
Typical Applications
• Steel
• Stainless Steel
• Cast iron
• Aluminium
• Brass
• Plastics
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
EAN | 5036140173217 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Series | C100 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS2 |
UNSPSC Code | 23241605 |