£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Inserts
For greater flexibility. Bodies and points manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece.
Attribute | Value |
---|---|
Angle | 60° |
Brand | Rohm |
EAN | 4019208017778 |
ECLASS Code | 23049190 |
Features | Bodies and Points Manufactured From Hardened and Ground High Grade Tool Steel For Improved Resistance to Wear Extending Tool Operating Life Inserts for Greater Flexibility Modern Bevel Head Design Allows Unhindered Approach of Tool Holders and Lathe Tools to the Workpiece Precision Manufactured Bearings Evenly Distribute Axial Load for Smooth Operation Reducing Friction and Heat Build Up The Bearings are Protected by Seals to Prevent Dirt and Coolant Ingress |
Inner Diameter | 12 |
Length | 43mm |
MFR Part No. | 70721 |
Morse Taper | 4MT |
Outer Diameter | 26mm |
UNSPSC Code | 23153013 |