£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
M/Material circular saw blade for mitre saws.
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Blade Material | Aluminium |
Blade Thickness | 3.2mm |
Bore Diameter | 30mm |
Brand | Bosch |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 3165140317511 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
MFR Part No. | 2608640453 |
Number of Pieces | 1 |
Number of Teeth | 96 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |