£26.79
Ex VAT
£32.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Length | 20mm |
Brand | Bosch |
Cutting Edge Type | Constant Pitch |
Cutting Material | Bi-Metal |
EAN | 3165140484954 |
ECLASS Code | 21011603 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 2608661628 |
Number of Pieces | 5 |
Teeth per Inch | 12TPI |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |