£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Designed specifically to cut Steel. Material applications include: square tube, angle iron, mild steel plate, pipe, tube and other ferrous metals.
Features and Benefits
• Designed to Cut Steel
• 66 tooth configuration enables very fast, efficient cuts
• High grade carbide teeth offer increased durability
• Hardened blade body ensures the blade runs truer for longer
Notes
• Max. load speed: 1,600rpm
• Blade material: Carbide
• Bore diameter: 25.4mm
• Kerf width: 2.4mm
• Suitable for square tube, angle iron, mild steel plate, pipe, tube and other ferrous metals
Attribute | Value |
---|---|
Application | Metal |
Blade Diameter | 355mm |
Blade Material | Carbide |
Blade Thickness | 6mm |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 8497130005074 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Maximum No Load Speed | 1600rpm |
MFR Part No. | 66TBLADE |
Number of Pieces | 1 |
Number of Teeth | 66 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |