£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Progressive tooth pitch blades.
Features and Benefits
• Designed to provide a highly consistent cut
• Swiftly cuts through a wide range of materials without dulling the blade
Typical Applications
• Ideal for cutting through thick and thin materials, including construction timber, plywood, MDF and plastics
Notes
• Blade Length: 152mm
• TPI: 17
• Pack of 5
Attribute | Value |
---|---|
Blade Length | 152mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
Cutting Material | Bi-Metal |
ECLASS Code | 21011603 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | B-05038 |
Number of Pieces | 5 |
Teeth per Inch | 7-18TPI |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |