£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Progressive tooth pitch for cutting through thick and thin materials, including construction timber, plywood, MDF and plastics.
Features and Benefits
• High quality blades result in a highly consistent cut
• Versatile - bi-metal construction cuts a wide range of materials without compromising on durability
Notes
• Blade Length: 203mm
• TPI: 5
• Pack of 5
Attribute | Value |
---|---|
Blade Length | 203mm |
Brand | Makita |
Cutting Edge Type | Progressive Pitch |
Cutting Material | Bi-Metal |
EAN | 0088381200943 |
ECLASS Code | 21011603 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | B-05153 |
Number of Pieces | 5 |
Teeth per Inch | 5TPI |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |