£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These TCT saw blades are engineered from high-grade tungsten carbide and are designed for precision and durability. The circular tension blades absorb impact while maintaining accuracy, ideal for wood cutting in joinery, carpentry, and cabinet making. Compatible with all portable circular saws, they come in various sizes and tooth counts to meet diverse cutting needs.
Features and Benefits
• High-grade tungsten carbide design ensures lasting sharpness and durability
• Impact absorption maintains accuracy and ensures flatness
• Lightweight design reduces user fatigue
• Precision crafted for sharper, longer-lasting edges
• Thin kerf minimizes waste and improves efficiency
Attribute | Value |
---|---|
Application | Suitable for wood |
Blade Diameter | 165mm |
Blade Thickness | 1.2mm |
Bore Diameter | 20mm |
Brand | Makita |
Cutting Action | Cross Cut Rip Cut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2mm |
Maximum No Load Speed | 6500rpm |
MFR Part No. | B-08006 |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |