£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Makita's steel cutting saw blades are engineered for superior performance, offering faster, cleaner, and more efficient cutting. Crafted with specially formulated carbide and a unique tip design, these blades resist breakage on impact and exhibit extended durability when cutting materials such as mild steel, sheet, pipe, channel, and threaded rod. The advanced design allows for quicker and cleaner cuts, surpassing the longevity of traditional abrasive discs by up to 30 times. Makita metal cutting blades are a reliable choice for those seeking precision and longevity in their cutting applications.
Features and Benefits
• Higher productivity and greater safety
• Large saving as Makita steel cutting discs last around 30 times longer than abrasive discs
• Fast cut
• Dimensions: 305 x 25.4 x 60T
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Blade Thickness | 2.1mm |
Bore Diameter | 25.4mm |
Brand | Makita |
Cutting Edge Type | Toothed |
Cutting Material | Carbide |
EAN | 0088381337809 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Maximum No Load Speed | 2000rpm |
MFR Part No. | B-09765 |
Number of Pieces | 1 |
Number of Teeth | 60 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |