£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Specialized Cordless Circular Saw Blade 136mm x 20mm x 30T.
Ultra-thin, perfectly tensioned steel plates for true run.
Precision honed tungsten teeth.
Attribute | Value |
---|---|
Blade Diameter | 136mm |
Blade Thickness | 1.5mm |
Bore Diameter | 20mm |
Brand | Makita |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
MFR Part No. | B-10615 |
Number of Pieces | 1 |
Number of Teeth | 30 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |