£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
10-piece assorted jigsaw blade set from DeWalt contains a range of the most popular sizes for cutting wood and metal
Features and Benefits
• Durable and versatile blades
• T-shank fitment
• Handy re-usable storage case
Notes
• Supplied in set of 10
Attribute | Value |
---|---|
Application | Wood/Metal Cutting |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
Contents | 2x DT2050 (T119B0) 2x DT2160 (T118A) 2x DT2163 (T127D) 2x DT2165 (T101B) 2x DT2177 (T111C) |
Cutting Material | High Carbon Steel |
EAN | 5035048061091 |
ECLASS Code | 21011603 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2294-QZ |
Number of Pieces | 10 |
Shank Type | T-Shank |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |