£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
125mm Twin Mortar Raking Blade Extreme 6.3mm Segments.
• Optimum segment for high performance in most mortar raking applications.
• Laser welded segments for use in tougher applications.
• High quality, low carbon steel core reduces distortion at high temperatures, giving better cutting performance and longer life.
Attribute | Value |
---|---|
Application | Mortar Raking |
Blade Diameter | 125mm |
Bore Diameter | 22.2mm |
Brand | DeWalt |
Cutting Edge Type | Segmented Rim |
EAN | 5035048085479 |
ECLASS Code | 21011603 |
MFR Part No. | DT3758-QZ |
Number of Segments | 10 |
Standards Met | Manufactured to oSa guidelines and Guaranteed to Comply with the European Safety Standard EN 13236. |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |