SKU:
EVL2803240K
MPN:
S230TCT-60CS
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Designed specifically to cut 302, 303 and 304 grades of Stainless Steel only. Material applications include: square tube, angle iron, stainless steel plate, diamond plate, pipe and tube.
Attribute | Value |
---|---|
Application | Stainless Steel |
Blade Diameter | 230mm |
Blade Material | Carbide |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 1.8mm |
Maximum No Load Speed | 3000rpm |
MFR Part No. | EVOBLADE230SS |
Number of Pieces | 1 |
Number of Teeth | 60 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |