SKU:
EVL2806249K
MPN:
FURYBLADE255MULTI
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
All Evolution multipurpose TCT saw blades are made in Japan and are of premium quality and performance. Designed specifically for FURY® saw, this blade is an invaluable addition to any home workshop.
Designed to cut mild steel, aluminium, plastics and wood, even wood containing embedded nails with a single FURY® blade! Perfect for cutting hard & softwood, decking, laminate flooring, mild steel angle, unistrut and conduit, plywood, mdf, aluminium checker plate, plastic pipes and sheet, plus many other materials.
• FURY® multipurpose Blades fit on Evolution FURY® multipurpose saws only.
RELATED MACHINES:
FURY3-XL
FURY5-S
Attribute | Value |
---|---|
Blade Diameter | 255mm |
Blade Material | Titanium Carbide |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Action | Rip Cuts & Cross cuts |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 0849713033185 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2mm |
Maximum No Load Speed | 3250rpm |
MFR Part No. | FURYBLADE255MULTI |
Number of Pieces | 1 |
Number of Teeth | 24 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |