£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
These cost-effective TCT blades feature RAGE technology. Designed for cutting steel, aluminium, wood, and plastic. Cuts nail-embedded wood easily and steel with virtually no sparks or heat. Collects most wood and metal chippings automatically. Only suitable for use with Evolution circular and mitre saws.
Features and Benefits
• Hardened blade body ensures the blade runs truer for longer
• TCT tooth configuration enables fast efficient cuts
• High-grade carbide teeth, offering prolonged durability
Notes
• Blade material: Steel
• Suitable for dry and wet cutting
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 355mm |
Blade Material | Steel |
Blade Thickness | 2.4mm |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 0849713011268 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.2mm |
Maximum No Load Speed | 2500rpm |
MFR Part No. | RAGEBLADE355MULTI |
Number of Pieces | 1 |
Number of Teeth | 36 |
UNSPSC Code | 27112802 |
Usage Type | Wet & Dry Cutting |