SKU:
BCH2807472B
MPN:
2608649000
£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Replacement Bandsaw Blade for GCB 18 V-LI Professional.
• Saw blade dimensions 733 x 12.5 x 0.5 mm.
• 18 tpi.
• Sawing in metal up to 63.5 mm.
Attribute | Value |
---|---|
Blade Length | 733mm |
Blade Material | Bi-Metal High Speed Steel |
Brand | Bosch |
EAN | 3165140644907 |
ECLASS Code | 21011603 |
MFR Part No. | 2608649000 |
Pitch | 1.4-1.8mm |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112802 |