£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
CC01 - U-Clamp
Open end permits quick and easy installation.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 38mm |
Brand | Indexa |
C | 22mm |
D | 12.5mm |
EAN | 5036140084599 |
MFR Part No. | CC010112mm |
UNSPSC Code | 31161709 |
Weight | 0.41kg |