£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
CC01 - U-Clamp
Open end permits quick and easy installation.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 200mm |
B | 60mm |
Brand | Indexa |
C | 35mm |
D | 19.5mm |
EAN | 5036140084612 |
MFR Part No. | CC010420mm |
UNSPSC Code | 31161709 |
Weight | 2.1kg |