£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
CC02 - Bore Clamp
The cylindrical pin minimises the contact area. This clamp is for clamping inside horizontal bores and onto concave surfaces.
Material: Medium Carbon Steel.
Heat Treated To: HR C32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 38mm |
Brand | Indexa |
C | 15mm |
D | 20mm |
EAN | 5036140084629 |
MFR Part No. | CC020112mm |
UNSPSC Code | 31161709 |
Weight | 0.58kg |