£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
CC03 - Swan Necked Clamp
Low profile design helps eliminate cutter interference.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 175mm |
B | 60mm |
Brand | Indexa |
C | 60mm |
D | 150mm |
EAN | 5036140084667 |
MFR Part No. | CC030320mm |
UNSPSC Code | 31161709 |
Weight | 2.26kg |