£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
CC05 - Plain Clamp
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 32mm |
Brand | Indexa |
C | 40mm |
D | 30mm |
EAN | 5036140084698 |
MFR Part No. | CC050212mm |
UNSPSC Code | 31161709 |
Weight | 0.33kg |