£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
CC05 - Plain Clamp
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 125mm |
B | 38mm |
Brand | Indexa |
C | 41mm |
D | 42mm |
EAN | 5036140084711 |
MFR Part No. | CC050416mm |
UNSPSC Code | 31161709 |
Weight | 0.57kg |