£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
CC05 - Plain Clamp
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 80mm |
B | 38mm |
Brand | Indexa |
C | 24mm |
D | 28mm |
EAN | 5036140084704 |
MFR Part No. | CC050316mm |
UNSPSC Code | 31161709 |
Weight | 0.34kg |