£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
CC06 - Tapped End Plain Clamp
For use with various knobs, jack screws, clamps and pads.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 38mm |
Brand | Indexa |
C | 25mm |
D | 55mm |
EAN | 5036140084780 |
MFR Part No. | CC060516mm |
UNSPSC Code | 31161709 |
Weight | 0.53kg |