£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
CC08 - Swing Clamp
A small clamp with good holding power, ideal for tight spaces, full swing away feature permits easy part loading.
Material: Case Hardened Steel.
Hardness: HRC 38 - 42.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 30mm |
B | 28mm |
Brand | Indexa |
C | 16mm |
D | 40mm |
EAN | 5036140084841 |
MFR Part No. | CC080112mm |
UNSPSC Code | 31161709 |
Weight | 0.29kg |