£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
CC08 - Swing Clamp
A small clamp with good holding power, ideal for tight spaces, full swing away feature permits easy part loading.
Material: Case Hardened Steel.
Hardness: HRC 38 - 42.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 60mm |
B | 40mm |
Brand | Indexa |
C | 25mm |
D | 45mm |
EAN | 5036140084865 |
MFR Part No. | CC080316mm |
UNSPSC Code | 31161709 |
Weight | 0.75kg |