£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Product Documents
CC11 - Free Vice Jaw
Clamping force in two directions, with serrated jaws for holding large or irregular shapes.
Material: Body: Grey Cast Iron.
Material: Jaw: Medium Carbon Steel EN8D.
Hardness: Jaw Only: HRC 45 - 48.
Surface Finish: Jaw: Black Oxide.
Attribute | Value |
---|---|
A | 133mm |
B | 60mm |
Brand | Indexa |
C | 54.5mm |
D | 68mm |
EAN | 5036140084872 |
MFR Part No. | CC110112mm |
UNSPSC Code | 31161709 |
Weight | 2kg |